Grill Scraper
Mfr # 1101
Zoro # G3644173
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Includes
Splashguard and Extra-Long Handle
Overall Height (In.)
3 1/8 in
Overall Length (In.)
21 5/8 in
Overall Width (In.)
6 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101
Zoro #
G3644173
UPC #
029419776092
Country of Origin
United States
Dimensions
Overall Height (In.)
3 1/8 in
Overall Length (In.)
21 5/8 in
Overall Width (In.)
6 in
Details
Includes
Splashguard and Extra-Long Handle
Item
Scraper
Color
Silver
For Use With
Grill
Dishwasher Safe
No
Bristle Material
Steel
NSF Certified
No
Description
Scraper, Product Type Scraper, Bristle Length Not Applicable, Bristle Material Steel, Color Silver, Dishwasher Safe No, For Use With Grill, Handle Material Metal, Overall Length 21 5/8 in, Overall Width 6 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.