Zoro Homepage

Heated Display Case, 120V, 12 A, 26"W

  • Mfr # HFM-26

  • Zoro # G708662873


product price: $2,010.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Voltage
120V AC
Wattage
1,440 W
For Use With
Endless Variety of Food Products
Features
Adjustable Stainless Steel Shelving, Front and Rear Sliding, Lockable Doors, LED Lighting Can Be Used While Unit Heat is On or Off, System Monitors and Controls Humidity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFM-26
Zoro #
G708662873
UPC #
029419514618
Country of Origin
China

Dimensions

Overall Height
23 3/4 in
Overall Depth
20 1/8 in
Overall Width
26 in

Details

Item
Heated Display Case
Number of Shelves
3
Voltage
120V AC
Wattage
1,440 W
For Use With
Endless Variety of Food Products
Features
Adjustable Stainless Steel Shelving, Front and Rear Sliding, Lockable Doors, LED Lighting Can Be Used While Unit Heat is On or Off, System Monitors and Controls Humidity
Plug Type
5-15
Color
Black
Standards
cULus, UL EPH
Holds
Top Shelf: 22 3/4 in x 11 3/4 in; Middle Shelf: 22 3/4 in x 12 5/8 in; Bottom Shelf: 22 3/4 in x 13 1/2 in
Power Source
Electric
Current
12 A
Energy Star Compliant
No

Description

Heated Display Case, Number of Shelves 3, Holds Top Shelf: 22 3/4 in x 11 3/4 in; Middle Shelf: 22 3/4 in x 12 5/8 in; Bottom Shelf: 22 3/4 in x 13 1/2 in, Overall Height 23 3/4 in, Overall Width 26 in, Overall Depth 20 1/8 in, Color Black, Current 12 A, Voltage 120V AC, Wattage 1,440 W, For Use With Endless Variety of Food Products, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.