Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Shelves, 60 x 20

  • Mfr # 7277060

  • Zoro # G0916991


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Height
4 in
Watts
905 W
Material
Stainless Steel
Amps
7.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7277060
Zoro #
G0916991
UPC #
029419691456
Country of Origin
United States

Dimensions

Height
4 in
Depth
20 in
Length
60 in
Overall Height
5 3/4 in
Overall Width
60 in
Overall Depth
20 in

Details

Item
Warming Shelf
Voltage
120V AC
Watts
905 W
Material
Stainless Steel
Amps
7.5 A
Surface Material
Stainless Steel
Alignment
Left
Standards
cULus, NSF
Plug Type
5-15
Features
Durable Rope-Style Heating Element for Even Heating, Front and Back Heat Zones, Smooth Top with Welded Corners, Thermostatically Controlled Unit
Minimum Operating Temperature
140 Degrees F
Current
7.5 A
Power Source
Electric
Wattage
905 W

Description

Warming Shelf, Overall Height 5 3/4 in, Overall Width 60 in, Overall Depth 20 in, Wattage 905 W, Voltage 120V AC, Current 7.5 A, Features Durable Rope-Style Heating Element for Even Heating, Front and Back Heat Zones, Smooth Top with Welded Corners, Thermostatically Controlled Unit, Minimum Operating Temperature 140 Degrees F, Plug Type 5-15, Power Source Electric, Standards cULus, NSF, Surface Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.