Hinged Dome Cover, Full Size, 21 x 12 7/8
Mfr # 77400
Zoro # G1298832
product price: $103.06
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Product Type
Steam Table Pan Cover
Overall Width
13 1/2 in
Overall Length
12 7/8 in
Oven Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77400
Zoro #
G1298832
UPC #
029419039142
Country of Origin
United States
Dimensions
Overall Width
13 1/2 in
Overall Length
12 7/8 in
Overall Depth
2 7/16 in
Details
Item
Steam Table Pan Cover
Material
Stainless Steel
Product Type
Steam Table Pan Cover
Oven Safe
No
Compatible Pan Type
Full Size
Anti-Jam
No
NSF Certified
No
Pan Shape
Rectangular
Dishwasher Safe
No
Freezer Safe
No
Description
Steam Table Pan Cover, Overall Depth 2 7/16 in, Overall Length 12 7/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 13 1/2 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Full Size, Gauge -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.