Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Food Table, 46 1/2 x 32

  • Mfr # 38103

  • Zoro # G7055133


product price: $2,338.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Hot
Color
Silver
Material
Stainless Steel
Voltage
120 V
Watts
700 Per Well
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38103
Zoro #
G7055133
UPC #
029419246793
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Depth
32 in

Details

Item
Food Table
Type
Hot
Color
Silver
Material
Stainless Steel
Voltage
120 V
Watts
700 Per Well
Wattage
2100 W
Food Station Type
Hot Food
Holding Capacity
4 in Deep Pans
Number of Compartments/Wells
3
Current
17.5 A
NSF Certified
Yes

Description

Food Table, Wattage 2100 W, Product Type Hot Food Counter, Color Silver, Current 17.5 A, Food Station Type Hot Food, Holding Capacity 4 in Deep Pans, Material Stainless Steel, Number of Compartments/Wells 3, Overall Height 34 in, Phase Single, NSF Certified Yes, Overall Depth 32 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.