Hot Food Table, 46-1/2inL, 32inD, SS
Mfr # 38117
Zoro # G6894632
product price: $2,479.99
/eaKey Features
Type
Hot
Length
46 1/2 in
Height
34 in
Depth
32 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38117
Zoro #
G6894632
UPC #
029419411306
Country of Origin
United States
Dimensions
Length
46 1/2 in
Height
34 in
Depth
32 in
Overall Length
46 1/2 in
Overall Height
34 in
Overall Depth
32 in
Details
Item
Food Table
Type
Hot
Color
Silver
Material
Stainless Steel
Voltage
240 V
Watts
800 Per Well
Wattage
1800 to 2400 W
Food Station Type
Hot Food
Holding Capacity
4 in Deep Pans
Current
10 A
NSF Certified
Yes
Number of Compartments/Wells
3
Description
Food Table, Wattage 1800 to 2400 W, Product Type Hot Food Counter, Color Silver, Current 10 A, Food Station Type Hot Food, Holding Capacity 4 in Deep Pans, Material Stainless Steel, Number of Compartments/Wells 3, Overall Height 34 in, Phase Single, NSF Certified Yes, Overall Depth 32 in, Overall Length 46 1/2 in, Voltage 208 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.