Hot Food Table, 61 1/4 x 32
Mfr # 38104
Zoro # G9812722
product price: $3,224.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Type
Hot
Watts
700 Per Well
Voltage
120V AC
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38104
Zoro #
G9812722
UPC #
029419249770
Country of Origin
United States
Dimensions
Overall Depth
32 in
Overall Height
34 in
Details
Item
Food Table
Material
Stainless Steel
Type
Hot
Watts
700 Per Well
Voltage
120V AC
NSF Certified
Yes
Wattage
2800 W
Current
23.3 A
Number of Compartments/Wells
4
Holding Capacity
4 in Deep Pans
Food Station Type
Hot Food
Phase
Single
Description
Food Table, Wattage 2800 W, Product Type Hot Food Counter, Color Silver, Current 23.3 A, Food Station Type Hot Food, Holding Capacity 4 in Deep Pans, Material Stainless Steel, Number of Compartments/Wells 4, Overall Height 34 in, Phase Single, NSF Certified Yes, Overall Depth 32 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.