Zoro Homepage

Hot Food Table, 76 x 32

  • Mfr # 38105

  • Zoro # G9812713


product price: $3,831.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Watts
700 Per Well
Type
Hot
Voltage
120V AC
Overall Depth
81 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38105
Zoro #
G9812713
UPC #
029419249794
Country of Origin
United States

Dimensions

Overall Depth
81 5/16 in
Overall Height
34 in
Overall Length
32 in

Details

Item
Food Table
Material
Stainless Steel
Watts
700 Per Well
Type
Hot
Voltage
120V AC
Current
29.2 A
Food Station Type
Hot Food
Holding Capacity
4 in Deep Pans
NSF Certified
Yes
Wattage
3500 W
Phase
Single
Number of Compartments/Wells
5

Description

Food Table, Wattage 3500 W, Product Type Hot Food Counter, Color Silver, Current 29.2 A, Food Station Type Hot Food, Holding Capacity 4 in Deep Pans, Material Stainless Steel, Number of Compartments/Wells 5, Overall Height 34 in, Phase Single, NSF Certified Yes, Overall Depth 81 5/16 in, Overall Length 32 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.