Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Plate, Solid, 15"W

  • Mfr # 40739

  • Zoro # G008662894


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric
Voltage
208-240V AC
Element Type
Solid
Number of Elements
2
Overall Height
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40739
Zoro #
G008662894
UPC #
029419720248
Country of Origin
South Africa

Dimensions

Overall Height
11 3/8 in
Overall Width
15 in
Overall Depth
27 3/8 in
Heating Element Diameter
9 in

Details

Item
Hot Plate
Power Source
Electric
Voltage
208-240V AC
Element Type
Solid
Number of Elements
2
Standards
cETLus, NSF
Wattage
4,000 W

Description

Hot Plate, Number of Elements 2, Heating Capacity Not Applicable, Element Type Solid, Overall Height 11 3/8 in, Overall Width 15 in, Overall Depth 27 3/8 in, Heating Element Diameter 9 in, Standards cETLus, NSF, Voltage 208-240V AC, Wattage 4,000 W, Power Source Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.