Induction Range, Ceramic Glass, Electric
Mfr # 924HIMC
Zoro # G008661620
product price: $9,209.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Voltage
208 to 240V AC
Power Source
Electric
Number of Stations
4
Plug Type
6-30
Display Type
Touch Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924HIMC
Zoro #
G008661620
UPC #
029419852123
Country of Origin
China
Dimensions
Overall Height
13 5/8 in
Overall Depth
30 in
Overall Width
24 in
Maximum Pan Size
10 1/4 in
Details
Item
Induction Range
Voltage
208 to 240V AC
Power Source
Electric
Number of Stations
4
Plug Type
6-30
Display Type
Touch Screen
Standards
cULus, FCC, NSF
Case Material
Stainless Steel
Top Material
Ceramic Glass
Current
48 A
Weight
86 lb
Wattage
2,900 W
Minimum Operating Temperature
100 Degrees F
Description
Induction Range, Top Material Ceramic Glass, Power Source Electric, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 100 Degrees F, Overall Depth 30 in, Overall Height 13 5/8 in, Overall Width 24 in, Display Type Touch Screen, Number of Stations 4, Voltage 208 to 240V AC, Case Material Stainless Steel, Current 48 A, Maximum Pan Size 10 1/4 in, Plug Type 6-30, Standards cULus, FCC, NSF, Wattage 2,900 W, Weight 86 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.