Zoro Homepage

Induction Range, Ceramic Glass, Electric

  • Mfr # HPI4-2600

  • Zoro # G408661572


product price: $2,438.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 240V AC
Power Source
Electric
Number of Stations
1
Overall Width
16 1/2 in
Overall Depth
19 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPI4-2600
Zoro #
G408661572
UPC #
671080870731
Country of Origin
China

Dimensions

Overall Width
16 1/2 in
Overall Depth
19 3/8 in
Cord Length
6 ft
Overall Height
5 1/8 in
Maximum Pan Size
14 in

Details

Item
Induction Range
Voltage
208 to 240V AC
Power Source
Electric
Number of Stations
1
Includes
Temperature Control Probe
Plug Type
6-20
Top Material
Ceramic Glass
Display Type
Touch Screen
Case Material
Stainless Steel
Standards
cULus, FCC, UL EPH Classified
Weight
27 lb
Wattage
2,600 W
Current
10.8 A
Minimum Operating Temperature
80 Degrees F

Description

Induction Range, Top Material Ceramic Glass, Power Source Electric, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature 80 Degrees F, Overall Depth 19 3/8 in, Overall Height 5 1/8 in, Overall Width 16 1/2 in, Display Type Touch Screen, Number of Stations 1, Voltage 208 to 240V AC, Case Material Stainless Steel, Cord Length 6 ft, Current 10.8 A, Includes Temperature Control Probe, Maximum Pan Size 14 in, Plug Type 6-20, Standards cULus, FCC, UL EPH Classified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.