Induction Range, Ceramic Glass, Electric
Mfr # HPI4-3000
Zoro # G408661626
product price: $3,442.99
/ea
Free Shipping & Returns
Key Features
Power Source
Electric
Voltage
208 to 240V AC
Number of Stations
1
Case Material
Stainless Steel
Top Material
Ceramic Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPI4-3000
Zoro #
G408661626
UPC #
671080870779
Country of Origin
China
Dimensions
Overall Depth
19 3/8 in
Cord Length
6 ft
Overall Height
5 1/8 in
Overall Width
16 1/2 in
Maximum Pan Size
14 in
Details
Item
Induction Range
Power Source
Electric
Voltage
208 to 240V AC
Number of Stations
1
Case Material
Stainless Steel
Top Material
Ceramic Glass
Display Type
Touch Screen
Standards
cULus, FCC, UL EPH Classified
Plug Type
6-20
Includes
Temperature Control Probe
Current
12.5 A
Weight
27 lb
Wattage
3,000 W
Minimum Operating Temperature
80 Degrees F
Description
Induction Range, Top Material Ceramic Glass, Power Source Electric, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature 80 Degrees F, Overall Depth 19 3/8 in, Overall Height 5 1/8 in, Overall Width 16 1/2 in, Display Type Touch Screen, Number of Stations 1, Voltage 208 to 240V AC, Case Material Stainless Steel, Cord Length 6 ft, Current 12.5 A, Includes Temperature Control Probe, Maximum Pan Size 14 in, Plug Type 6-20, Standards cULus, FCC, UL EPH Classified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.