Zoro Homepage

Induction Range, Ceramic Glass, Electric

  • Mfr # MPI4-1440

  • Zoro # G408661732


product price: $1,809.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Power Source
Electric
Number of Stations
1
Overall Height
3 1/2 in
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPI4-1440
Zoro #
G408661732
UPC #
671080870854
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Cord Length
6 ft
Overall Width
12 3/4 in
Overall Depth
17 3/4 in
Maximum Pan Size
12 in

Details

Item
Induction Range
Voltage
120V AC
Power Source
Electric
Number of Stations
1
Standards
cULus, FCC, UL EPH Classified
Display Type
Touch Screen
Top Material
Ceramic Glass
Plug Type
5-15
Case Material
Stainless Steel
Minimum Operating Temperature
80 Degrees F
Weight
19 lb
Wattage
1,440 W
Current
12 A

Description

Induction Range, Top Material Ceramic Glass, Power Source Electric, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature 80 Degrees F, Overall Depth 17 3/4 in, Overall Height 3 1/2 in, Overall Width 12 3/4 in, Display Type Touch Screen, Number of Stations 1, Voltage 120V AC, Case Material Stainless Steel, Cord Length 6 ft, Current 12 A, Maximum Pan Size 12 in, Plug Type 5-15, Standards cULus, FCC, UL EPH Classified, Wattage 1,440 W, Weight 19 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.