Induction Range, Ceramic Glass, Electric
Mfr # MPI4-1440S
Zoro # G508661748
product price: $2,059.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Power Source
Electric
Number of Stations
1
Cord Length
6 ft
Display Type
Touch Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPI4-1440S
Zoro #
G508661748
UPC #
671080870861
Country of Origin
China
Dimensions
Cord Length
6 ft
Overall Width
13 3/8 in
Overall Depth
17 3/4 in
Overall Height
3 1/2 in
Maximum Pan Size
12 in
Details
Item
Induction Range
Voltage
120V AC
Power Source
Electric
Number of Stations
1
Display Type
Touch Screen
Standards
cULus, FCC, UL EPH Classified
Plug Type
5-15
Includes
Temperature Control Probe
Top Material
Ceramic Glass
Case Material
Stainless Steel
Current
12 A
Wattage
1,440 W
Minimum Operating Temperature
80 Degrees F
Description
Induction Range, Top Material Ceramic Glass, Power Source Electric, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature 80 Degrees F, Overall Depth 17 3/4 in, Overall Height 3 1/2 in, Overall Width 13 3/8 in, Display Type Touch Screen, Number of Stations 1, Voltage 120V AC, Case Material Stainless Steel, Cord Length 6 ft, Current 12 A, Includes Temperature Control Probe, Maximum Pan Size 12 in, Plug Type 5-15, Standards cULus, FCC, UL EPH Classified, Wattage 1,440 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.