Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Induction Range, Tempered Glass, Electric

  • Mfr # 5950275

  • Zoro # G508662899


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
Stainless Steel
Color
Black
Plug Type
NEMA 5-15P
Overall Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5950275
Zoro #
G508662899
UPC #
671080417684
Country of Origin
China

Dimensions

Overall Depth
16 in
Overall Width
16 in
Overall Height
3 in
Cord Length
6 ft

Details

Item
Induction Range
Voltage
120V
Material
Stainless Steel
Color
Black
Plug Type
NEMA 5-15P
Weight
14 lb
Includes
Interconnect Cords
Minimum Operating Temperature
80 Degrees F
Current
2.5 A
Product Type
Food Warmer
Wattage
300 W
Power Source
Electric
Display Type
Touch Controls
Top Material
Tempered Glass
Number of Stations
1

Description

Induction Range, Top Material Tempered Glass, Power Source Electric, Maximum Operating Temperature 110 Degrees F, Minimum Operating Temperature 80 Degrees F, Overall Depth 16 in, Overall Height 3 in, Overall Width 16 in, Display Type Touch Controls, Number of Stations 1, Voltage 120V, Cord Length 6 ft, Current 2.5 A, Includes Interconnect Cords, Plug Type NEMA 5-15P, Wattage 300 W, Weight 14 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.