Zoro Homepage

Induction Range, Tempered Glass, Electric

  • Mfr # 5950875

  • Zoro # G808662896


product price: $1,511.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color
Black
Plug Type
NEMA 5-15P
Overall Depth
16 1/8 in
Overall Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5950875
Zoro #
G808662896
UPC #
671080648071
Country of Origin
China

Dimensions

Overall Depth
16 1/8 in
Overall Height
3 1/8 in
Overall Width
23 1/8 in
Cord Length
6 ft

Details

Item
Induction Range
Voltage
120V
Color
Black
Plug Type
NEMA 5-15P
Weight
15 lb
Includes
Interconnect Cords
Current
3.15 A
Wattage
375 W
Product Type
Food Warmer
Minimum Operating Temperature
80 Degrees F
Power Source
Electric
Number of Stations
1
Top Material
Tempered Glass
Display Type
Touch Controls

Description

Induction Range, Top Material Tempered Glass, Power Source Electric, Maximum Operating Temperature 110 Degrees F, Minimum Operating Temperature 80 Degrees F, Overall Depth 16 1/8 in, Overall Height 3 1/8 in, Overall Width 23 1/8 in, Display Type Touch Controls, Number of Stations 1, Voltage 120V, Cord Length 6 ft, Current 3.15 A, Includes Interconnect Cords, Plug Type NEMA 5-15P, Wattage 375 W, Weight 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.