Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Induction Rethermalizer, Red, 11 qt.

  • Mfr # 74110140

  • Zoro # G9373865


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Capacity
11 qt
Voltage
120V AC
Height
13 1/2 in
Material
Aluminum, Plastic
Watts
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74110140
Zoro #
G9373865
UPC #
029419973897
Country of Origin
China

Dimensions

Height
13 1/2 in
Depth
6 7/8 in
Width
13 7/8 in
Overall Width
13 in
Overall Depth
13 1/4 in
Overall Height
13 1/2 in
Cord Length
6 ft

Details

Item
Induction Rethermalizer
Capacity
11 qt
Voltage
120V AC
Material
Aluminum, Plastic
Watts
800
Color
Red
Amps
6.7 A
Includes
Induction-Ready Inset, Slotted Hinged Cover
Operating Temp. Range
0 Degrees to 190 Degrees F
Holds
Food
Product Type
Rethermalizer
Wattage
800 W
Current
6.7 A
Minimum Operating Temperature
0 Degrees F
Weight
15 lb
Maximum Operating Temperature
190 Degrees F

Description

Induction Rethermalizer, Product Type Rethermalizer, Capacity 11 qt, Overall Height 13 1/2 in, Overall Width 13 in, Overall Depth 13 1/4 in, Maximum Temperature 190 Degrees F, Minimum Operating Temperature 0 Degrees F, Voltage 120V AC, Wattage 800 W, Current 6.7 A, Material Aluminum, Plastic, Color Red, Cord Length 6 ft, Includes Induction-Ready Inset, Slotted Hinged Cover, Weight 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.