Zoro Homepage

Inset Cover, Slotted

  • Mfr # 78150

  • Zoro # G1400262


product price: $15.19
/ea

Key Features

Material
Stainless Steel
Color
Silver
Product Type
Slotted Inset Cover
Dishwasher Safe
No
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78150
Zoro #
G1400262
UPC #
029419039364
Country of Origin
United States

Dimensions

Inside Diameter
5 5/8 in
Overall Height
1 1/4 in

Details

Item
Slotted Inset Cover
Material
Stainless Steel
Color
Silver
Product Type
Slotted Inset Cover
Dishwasher Safe
No
NSF Certified
Yes
Freezer Safe
No
Oven Safe
No

Description

Slotted Inset Cover, Product Type Slotted Inset Cover, Capacity 2.5 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 5 5/8 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 1 1/4 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.