Inset Cover, Slotted
Mfr # 78180
Zoro # G3508547
product price: $22.79
/eaKey Features
Material
Stainless Steel
Color
Silver
Product Type
Double Boiler Inset Cover
NSF Certified
Yes
Oven Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78180
Zoro #
G3508547
UPC #
029419039401
Country of Origin
United States
Dimensions
Overall Height
1 1/8 in
Inside Diameter
7 1/4 in
Details
Item
Double Boiler Inset Cover
Material
Stainless Steel
Color
Silver
Product Type
Double Boiler Inset Cover
NSF Certified
Yes
Oven Safe
No
Freezer Safe
No
Dishwasher Safe
No
Description
Double Boiler Inset Cover, Product Type Double Boiler Inset Cover, Capacity 7 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 7 1/4 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 1 1/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.