Zoro Homepage

Ladle, 2 Oz Cap

  • Mfr # 4980220

  • Zoro # G1112212


product price: $25.89
/ea

Key Features

Serving Utensil Capacity
2.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Plastic-Coated Antimicrobial
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4980220
Zoro #
G1112212
UPC #
029419424597
Country of Origin
India

Dimensions

Utensil Length
10 2/3 in
Utensil Width
2 3/8 in
Bowl Diameter
2 3/8 in

Details

Item
Jacob's Pride Ladle
Serving Utensil Capacity
2.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Plastic-Coated Antimicrobial
Dishwasher Safe
Yes
Color
Black
Utensil Handle Color
Black
NSF Certified
Yes
Utensil Color
Stainless Steel
Finish
Unfinished
Handle Coating
Antimicrobial
Pour Spout
No
Product Type
Jacob's Pride Ladle

Description

Jacob's Pride Ladle, Handle Length 9 7/8 in, Overall Length 10 13/16 in, Material Stainless Steel, Finish Unfinished, Handle Coating Antimicrobial, Product Type Jacob's Pride Ladle, Bowl Diameter 2 3/8 in, Capacity 2 oz, Color Black, Pour Spout No, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.