Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladle, 4 oz., 13-7-16 in. L

  • Mfr # 4980480

  • Zoro # G2423779


product price: $32.39
/ea

Key Features

Utensil Length
13 7/16 in
Dishwasher Safe
Yes
Utensil Handle Color
Purple
Serving Utensil Capacity
4.00 oz
Utensil Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4980480
Zoro #
G2423779
UPC #
671080412252
Country of Origin
India

Dimensions

Utensil Length
13 7/16 in
Utensil Width
3 3/8 in
Bowl Diameter
3 3/8 in

Details

Item
Jacob's Pride Ladle
Dishwasher Safe
Yes
Utensil Handle Color
Purple
Serving Utensil Capacity
4.00 oz
Utensil Handle Material
Plastisol
NSF Certified
Yes
Utensil Material
Stainless Steel
Utensil Color
Stainless Steel
Color
Purple
Material
Stainless Steel
Capacity
4 oz
Handle Coating
Antimicrobial
Product Type
Jacob's Pride Ladle
Pour Spout
No
Finish
Unfinished

Description

Jacob's Pride Ladle, Handle Length 12 5/8 in, Overall Length 13 7/16 in, Material Stainless Steel, Finish Unfinished, Handle Coating Antimicrobial, Product Type Jacob's Pride Ladle, Bowl Diameter 3 3/8 in, Capacity 4 oz, Color Purple, Pour Spout No, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.