Ladle, Cap 12 Oz
Mfr # 46822
Zoro # G1870382
product price: $14.89
/eaKey Features
Serving Utensil Capacity
12.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46822
Zoro #
G1870382
UPC #
029419098477
Country of Origin
India
Dimensions
Utensil Length
15 5/16 in
Utensil Width
4 11/16 in
Bowl Diameter
4 11/16 in
Details
Item
Ladle
Serving Utensil Capacity
12.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
Yes
Utensil Color
Stainless Steel
Product Type
Ladle
Pour Spout
No
Handle Coating
Uncoated
Finish
Mirror
Description
Ladle, Handle Length 13 in, Overall Length 15 5/16 in, Material Stainless Steel, Finish Mirror, Handle Coating Uncoated, Product Type Ladle, Bowl Diameter 4 11/16 in, Capacity 12 oz, Color Silver, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.