Ladle, Cap 12 Oz
Mfr # 4981220
Zoro # G1899204
product price: $43.39
/eaKey Features
Serving Utensil Capacity
12.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Plastic-Coated Antimicrobial
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4981220
Zoro #
G1899204
UPC #
029419424658
Country of Origin
India
Dimensions
Utensil Length
13 1/4 in
Utensil Width
4 3/8 in
Bowl Diameter
4 3/8 in
Details
Item
Jacob's Pride Ladle
Serving Utensil Capacity
12.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Plastic-Coated Antimicrobial
Dishwasher Safe
Yes
Color
Black
Utensil Handle Color
Black
NSF Certified
Yes
Utensil Color
Stainless Steel
Finish
Unfinished
Pour Spout
No
Product Type
Jacob's Pride Ladle
Handle Coating
Antimicrobial
Description
Jacob's Pride Ladle, Handle Length 12 1/8 in, Overall Length 14 3/4 in, Material Stainless Steel, Finish Unfinished, Handle Coating Antimicrobial, Product Type Jacob's Pride Ladle, Bowl Diameter 4 3/8 in, Capacity 12 oz, Color Black, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.