Ladle, Cap 3 Oz
Mfr # 46813
Zoro # G2646497
product price: $6.79
/eaKey Features
Serving Utensil Capacity
3.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46813
Zoro #
G2646497
UPC #
029419098439
Country of Origin
India
Dimensions
Utensil Length
13 3/16 in
Utensil Width
2 13/16 in
Bowl Diameter
2 3/4 in
Details
Item
Ladle
Serving Utensil Capacity
3.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
Yes
Utensil Color
Stainless Steel
Finish
Mirror
Pour Spout
No
Handle Coating
Uncoated
Product Type
Ladle
Description
Ladle, Handle Length 11 in, Overall Length 13 3/16 in, Material Stainless Steel, Finish Mirror, Handle Coating Uncoated, Product Type Ladle, Bowl Diameter 2 3/4 in, Capacity 3 oz, Color Silver, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.