Ladle, Cap 6 Oz
Mfr # 46816
Zoro # G1035587
product price: $8.89
/eaKey Features
Serving Utensil Capacity
6.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46816
Zoro #
G1035587
UPC #
029419098453
Country of Origin
India
Dimensions
Utensil Length
14 13/16 in
Utensil Width
3 3/8 in
Bowl Diameter
3 3/8 in
Details
Item
Ladle
Serving Utensil Capacity
6.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
Yes
Utensil Color
Stainless Steel
Pour Spout
No
Finish
Mirror
Product Type
Ladle
Handle Coating
Uncoated
Description
Ladle, Handle Length 12 1/2 in, Overall Length 14 3/16 in, Material Stainless Steel, Finish Mirror, Handle Coating Uncoated, Product Type Ladle, Bowl Diameter 3 3/8 in, Capacity 6 oz, Color Silver, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.