Manual Food Processor, Cut
Mfr # 15203
Zoro # G3738402
product price: $675.99
/ea
Free Shipping & Returns
Key Features
Width
17 1/2 in
Application
Fruits, Vegetables
NSF Certified
Yes
Blade Width
1/4 in
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15203
Zoro #
G3738402
UPC #
029419778546
Country of Origin
United States
Dimensions
Width
17 1/2 in
Blade Width
1/4 in
Cut Size
1/4 in
Details
Item
Food Processor
Application
Fruits, Vegetables
NSF Certified
Yes
Dishwasher Safe
No
Number of Cuts
12
Body Material
Aluminum; Stainless Steel
Description
Food Processor, Overall Width 10 1/2 in, Overall Length 10 1/2 in, Overall Height 10 3/4 in, Application Fruits, Vegetables, Dishwasher Safe No, Product Type Food Processor, Blade Width 1/4 in, Body Material Aluminum; Stainless Steel, Cut Size 1/4 in, Number of Cuts 12, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.