Zoro Homepage

Manual Food Processor, Dice

  • Mfr # 15000

  • Zoro # G3657701


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Application
Fruits, Vegetables
Dishwasher Safe
No
Body Material
Aluminum; Stainless Steel
Blade Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15000
Zoro #
G3657701
UPC #
029419776801
Country of Origin
United States

Dimensions

Width
9 in
Blade Width
1/4 in
Cut Size
1/4 in

Details

Item
Food Processor
Application
Fruits, Vegetables
Dishwasher Safe
No
Body Material
Aluminum; Stainless Steel
NSF Certified
Yes

Description

Food Processor, Overall Width 9 in, Overall Length 9 in, Overall Height 17 1/4 in, Application Fruits, Vegetables, Dishwasher Safe No, Product Type Food Processor, Blade Width 1/4 in, Body Material Aluminum; Stainless Steel, Cut Size 1/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.