Zoro Homepage

Meat Grinder, 18"H, 6A, 110V, Silver

  • Mfr # 40743

  • Zoro # G908661980


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V AC
Color
Silver
Overall Width
16 in
Overall Height
18 in
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40743
Zoro #
G908661980
UPC #
029419719297
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
16 in
Overall Height
18 in
Overall Length
9 in
Grinder Hole Size
1/8 in, 5/16 in, 1/2 in
Cord Length
6 in
Chute Diameter
2 1/4 in

Details

Item
Meat Grinder
Voltage
110V AC
Color
Silver
Includes
(2) Grinder Plates, Feed Stick, Stuffer
Material
Stainless Steel
Dishwasher Safe Components
Yes
Includes Handle
Yes
NSF Certified
Yes
Flow Rate
264 lb/hr
Horsepower
1 hp
Current
6 A

Description

Meat Grinder, Chute Diameter 2 1/4 in, Color Silver, Cord Length 6 in, Current 6 A, Dishwasher Safe Components Yes, Flow Rate 264 lb/hr, Grinder Hole Size 1/8 in, 5/16 in, 1/2 in, Horsepower 1 hp, Includes (2) Grinder Plates, Feed Stick, Stuffer, Includes Handle Yes, Material Stainless Steel, NSF Certified Yes, Overall Height 18 in, Overall Length 9 in, Overall Width 16 in, Voltage 110V AC

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.