Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ninth-Size Cover, Slotted

  • Mfr # 75460

  • Zoro # G2063774


product price: $12.39
/ea

Key Features

Fits Pan Size
Ninth
Gauge
22 ga
Product Type
Steam Table Pan Cover
Oven Safe
No
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75460
Zoro #
G2063774
UPC #
029419039005
Country of Origin
United States

Dimensions

Fits Pan Size
Ninth
Overall Length
7 in
Overall Depth
7/8 in
Overall Width
4 5/16 in

Details

Item
Steam Table Pan Cover
Gauge
22 ga
Product Type
Steam Table Pan Cover
Oven Safe
No
NSF Certified
Yes
Anti-Jam
No
Pan Shape
Rectangular
Compatible Pan Type
Ninth Size
Perforated/Solid
Solid
Dishwasher Safe
No
Freezer Safe
No

Description

Steam Table Pan Cover, Overall Depth 7/8 in, Overall Length 7 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 4 5/16 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Ninth Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.