Zoro Homepage

Oval Measuring Scoop, 1/2 Cup

  • Mfr # 47058

  • Zoro # G3414582


product price: $18.89
/ea

Key Features

Capacity
1/2 cup
Material
Stainless Steel
Color
Gray
Product Type
Measuring Scoop
Overall Length
10 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47058
Zoro #
G3414582
UPC #
029419396443
Country of Origin
China

Dimensions

Overall Length
10 1/16 in

Details

Item
Oval Measuring Scoop
Capacity
1/2 cup
Material
Stainless Steel
Color
Gray
Product Type
Measuring Scoop
Dry/Liquid
Dry, Liquid
Graduation Subdivisions
1/2 cup
NSF Certified
Yes
Number of Pieces
1

Description

Oval Measuring Scoop, Material Stainless Steel, Color Gray, Number of Pieces 1, Capacity 0.5 C, Dry/Liquid Dry, Liquid, Product Type Measuring Scoop, Graduation Subdivisions 1/2 cup, Overall Length 10 1/16 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.