Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven

  • Mfr # CO4-208240HS

  • Zoro # G416299880


product price: $3,329.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Installation Type
Countertop
Oven Size
Half Size
Number of Baking Chambers
3
Convection Oven Shelf Type
Wire Shelves
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4-208240HS
Zoro #
G416299880
UPC #
029419043453
Country of Origin
China

Dimensions

Oven Size
Half Size
Overall Height
23 1/4 in
Overall Width
23 1/4 in
Overall Depth
25 1/2 in

Details

Installation Type
Countertop
Number of Baking Chambers
3
Convection Oven Shelf Type
Wire Shelves
Number of Shelves
4
Power Source
Electric
Voltage
208 to 240V AC
Wattage
2,744 W
Product Type
Convection Oven
Item
Oven
Includes
Stainless Steel Shelves
Material
Stainless Steel
Features
Consistent Airflow, Even Heating Ensured with Custom Fan
Plug Type
6-15P
Minimum Operating Temperature
150 Degrees F
Current
11.4 A

Description

Oven, Number of Shelves 4, Oven Size Half Size, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature 150 Degrees F, Overall Height 23 1/4 in, Overall Width 23 1/4 in, Overall Depth 25 1/2 in, Wattage 2,744 W, Product Type Convection Oven, Voltage 208 to 240V AC, Number of Baking Chambers 3, Convection Oven Shelf Type Wire Shelves, Current 11.4 A, Includes Stainless Steel Shelves, Installation Type Countertop, Material Stainless Steel, Plug Type 6-15P, Power Source Electric

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.