Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, Half Size, 11-3/8"H

  • Mfr # CM2-12026

  • Zoro # G608662898


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Power Source
Electric
Color
Silver
Material
Stainless Steel
Includes
Plate Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM2-12026
Zoro #
G608662898
UPC #
671080720364
Country of Origin
United States

Dimensions

Overall Width
26 1/4 in
Overall Height
11 3/8 in
Overall Depth
12 1/8 in
Oven Size
Half Size
Conveyor Width
19 3/8 in

Details

Item
Toaster Oven
Voltage
120V AC
Power Source
Electric
Color
Silver
Material
Stainless Steel
Includes
Plate Shelf
Plug Type
5-15
Phase
Single
Features
Quartz Heating Elements, Standby Mode
Standards
cULus
Installation Type
Countertop
Minimum Operating Temperature
450 Degrees F
Product Type
Convection Oven
Wattage
1,650 W
Number of Baking Chambers
1
Current
13.8 A
Weight
36 lb
Number of Shelves
1
Convection Oven Shelf Type
Wire Shelves
Toaster Type
Melter
Frequency
60 Hz
Energy Star Compliant
No

Description

Toaster Oven, Toaster Type Melter, Slice Capacity Not Applicable, Slices per Hour Not Applicable, Conveyor Width 19 3/8 in, Overall Height 11 3/8 in, Overall Depth 12 1/8 in, Overall Width 26 1/4 in, Voltage 120V AC, Material Stainless Steel, Capacity Not Applicable, Wattage 1,650 W, Energy Star Compliant No, Standards cULus, Plug Type 5-15, Color Silver, Current 13.8 A, Frequency 60 Hz, Includes Plate Shelf, Weight 36 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.