Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, Single Deck, 12-1/2"H

  • Mfr # SO2-12010.5

  • Zoro # G408662890


product price: $3,169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Power Source
Electric
Color
Silver
Overall Depth
40 7/8 in
Material
Aluminized Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO2-12010.5
Zoro #
G408662890
UPC #
671080720470
Country of Origin
United States

Dimensions

Overall Depth
40 7/8 in
Overall Height
12 1/2 in
Overall Width
16 1/8 in
Oven Size
Single Deck
Conveyor Width
10 1/2 in

Details

Item
Toaster Oven
Voltage
120V AC
Power Source
Electric
Color
Silver
Material
Aluminized Steel, Stainless Steel
Phase
Single
Features
Designed to Toast Sandwiches and Not Intended to Cook Raw Food, Forced Convection Toasting, Quartz Heating Elements
Plug Type
5-15
Standards
cULus, NSF
Includes
Uploading Tray
Current
14.2 A
Installation Type
Countertop
Product Type
Convection Oven
Number of Shelves
0
Wattage
1,700 W
Weight
60 lb
Minimum Operating Temperature
220 Degrees F
Number of Baking Chambers
1
Convection Oven Shelf Type
Wire Shelves
Toaster Type
Conveyor
Frequency
60 Hz
Energy Star Compliant
No

Description

Toaster Oven, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour Not Applicable, Conveyor Width 10 1/2 in, Overall Height 12 1/2 in, Overall Depth 40 7/8 in, Overall Width 16 1/8 in, Voltage 120V AC, Material Aluminized Steel, Stainless Steel, Capacity Not Applicable, Wattage 1,700 W, Energy Star Compliant No, Standards cULus, NSF, Plug Type 5-15, Color Silver, Current 14.2 A, Frequency 60 Hz, Includes Uploading Tray, Weight 60 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.