Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, Single Deck, 12-1/2"H

  • Mfr # SO2-22014.5

  • Zoro # G308662891


product price: $3,799.99
/ea
Free Shipping & Returns

Key Features

Voltage
220V AC
Power Source
Electric
Color
Silver
Overall Depth
40 7/8 in
Material
Aluminized Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO2-22014.5
Zoro #
G308662891
UPC #
671080720517
Country of Origin
United States

Dimensions

Overall Depth
40 7/8 in
Overall Height
12 1/2 in
Overall Width
14 1/2 in
Oven Size
Single Deck
Conveyor Width
14 1/2 in

Details

Item
Toaster Oven
Voltage
220V AC
Power Source
Electric
Color
Silver
Material
Aluminized Steel, Stainless Steel
Plug Type
6-30P
Standards
cULus, NSF
Features
Designed to Toast Sandwiches and Not Intended to Cook Raw Food, Extended Front and Rear Conveyor, Forced Convection Toasting, Quartz Heating Elements, Variable-Speed Control and Individual Top and Bottom Heat Controls
Includes
Uploading Tray
Phase
Single
Current
16.4 A
Installation Type
Countertop
Weight
70 lb
Wattage
3,600 W
Number of Shelves
0
Product Type
Convection Oven
Number of Baking Chambers
1
Minimum Operating Temperature
220 Degrees F
Convection Oven Shelf Type
Wire Shelves
Toaster Type
Conveyor
Frequency
60 Hz
Energy Star Compliant
No

Description

Toaster Oven, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour Not Applicable, Conveyor Width 14 1/2 in, Overall Height 12 1/2 in, Overall Depth 40 7/8 in, Overall Width 14 1/2 in, Voltage 220V AC, Material Aluminized Steel, Stainless Steel, Capacity Not Applicable, Wattage 3,600 W, Energy Star Compliant No, Standards cULus, NSF, Plug Type 6-30P, Color Silver, Current 16.4 A, Frequency 60 Hz, Includes Uploading Tray, Weight 70 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.