Oven, Single Deck, 13-1/8"H
Mfr # CT2-120350
Zoro # G908662888
product price: $1,079.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Power Source
Electric
Color
Silver
Capacity
2 Slices
Material
Aluminized Steel, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT2-120350
Zoro #
G908662888
UPC #
671080683317
Country of Origin
United States
Dimensions
Overall Height
13 1/8 in
Overall Depth
16 1/2 in
Overall Width
14 1/2 in
Oven Size
Single Deck
Conveyor Width
10 1/2 in
Description
Toaster Oven, Toaster Type Conveyor, Slice Capacity 2-Slice, Slices per Hour 350, Conveyor Width 10 1/2 in, Overall Height 13 1/8 in, Overall Depth 16 1/2 in, Overall Width 14 1/2 in, Voltage 120V AC, Material Aluminized Steel, Stainless Steel, Capacity 2 Slices, Wattage 1,600 W, Energy Star Compliant No, Standards cULus, NSF, Plug Type 5-15P, Color Silver, Current 13.3 A, Frequency 60 Hz, Includes Not Applicable, Weight 35 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.