Oven, Single Deck, 12-1/2"H
Mfr # SO2-20814.5
Zoro # G308662877
product price: $3,649.99
/ea
Free Shipping & Returns
Key Features
Voltage
208V AC
Power Source
Electric
Color
Silver
Overall Depth
40 7/8 in
Material
Aluminized Steel, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO2-20814.5
Zoro #
G308662877
UPC #
671080720494
Country of Origin
United States
Dimensions
Overall Depth
40 7/8 in
Overall Height
12 1/2 in
Overall Width
14 1/2 in
Oven Size
Single Deck
Conveyor Width
14 1/2 in
Description
Toaster Oven, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour Not Applicable, Conveyor Width 14 1/2 in, Overall Height 12 1/2 in, Overall Depth 40 7/8 in, Overall Width 14 1/2 in, Voltage 208V AC, Material Aluminized Steel, Stainless Steel, Capacity Not Applicable, Wattage 3,600 W, Energy Star Compliant No, Standards cULus, NSF, Plug Type 6-30P, Color Silver, Current 17.3 A, Frequency 60 Hz, Includes Uploading Tray, Weight 70 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.