Zoro Homepage

Pan, Full Size, 21 Qt

  • Mfr # 30062

  • Zoro # G2297224


product price: $68.79
/ea

Key Features

Width
12 3/4 in
Material
Stainless Steel
Pan Size
Full Size
Capacity
21 qt
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30062
Zoro #
G2297224
UPC #
029419036240
Country of Origin
United States

Dimensions

Width
12 3/4 in
Pan Size
Full Size
Depth
6 in
Length
20 3/4 in
Overall Width
12 3/4 in
Overall Depth
6 in
Overall Length
20 13/16 in

Details

Item
Steam Table Pan
Material
Stainless Steel
Capacity
21 qt
Fits Opening
12 in x 20 in
Gauge
22
Product Type
Steam Table Pan
Compatible Pan Type
Full Size
Dishwasher Safe
No
NSF Certified
Yes
Anti-Jam
Yes
Oven Safe
No
Pan Shape
Rectangular
Freezer Safe
No

Description

Steam Table Pan, Overall Depth 6 in, Overall Length 20 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 21 qt, Compatible Pan Type Full Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.