Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pan, Full Size, 3.9 Qt

  • Mfr # 30012

  • Zoro # G0760295


product price: $38.15
/ea

Key Features

Width
12 3/4 in
Pan Size
Full Size
Material
Stainless Steel
Depth
1 1/4 in
Capacity
3.9 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30012
Zoro #
G0760295
UPC #
029419036080
Country of Origin
United States

Dimensions

Width
12 3/4 in
Pan Size
Full Size
Depth
1 1/4 in
Length
20 3/4 in
Overall Length
20 13/16 in
Overall Depth
1 1/4 in
Overall Width
12 3/4 in

Details

Item
Steam Table Pan
Material
Stainless Steel
Capacity
3.9 qt
Fits Opening
12 in x 20 in
Gauge
22
Product Type
Steam Table Pan
Oven Safe
No
Compatible Pan Type
Full Size
Dishwasher Safe
No
Pan Shape
Rectangular
Freezer Safe
No
Anti-Jam
Yes
NSF Certified
Yes

Description

Steam Table Pan, Overall Depth 1 1/4 in, Overall Length 20 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 3.9 qt, Compatible Pan Type Full Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.