Pan, Half-Size, 10 Qt
Mfr # 30260
Zoro # G3430585
product price: $71.39
/eaKey Features
Pan Size
Half Size
Depth
6 in
Capacity
10 qt
Gauge
20
Product Type
Steam Table Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30260
Zoro #
G3430585
UPC #
029419036455
Country of Origin
United States
Dimensions
Pan Size
Half Size
Depth
6 in
Overall Width
12 5/8 in
Overall Depth
6 in
Overall Length
10 5/16 in
Details
Item
Steam Table Pan
Capacity
10 qt
Gauge
20
Product Type
Steam Table Pan
Oven Safe
No
Compatible Pan Type
Half Size
Freezer Safe
No
Anti-Jam
Yes
Pan Shape
Rectangular
NSF Certified
Yes
Dishwasher Safe
No
Description
Steam Table Pan, Overall Depth 6 in, Overall Length 10 5/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 10 qt, Compatible Pan Type Half Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.