Zoro Homepage

Pan, Half-Size, 10 Qt

  • Mfr # 30262

  • Zoro # G2367206


product price: $50.49
/ea

Key Features

Pan Size
Half Size
Material
Stainless Steel
Width
12 3/4 in
Capacity
10 qt
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30262
Zoro #
G2367206
UPC #
029419036462
Country of Origin
United States

Dimensions

Pan Size
Half Size
Width
12 3/4 in
Depth
6 in
Length
10 3/8 in
Overall Width
12 5/8 in
Overall Depth
6 in
Overall Length
10 5/16 in

Details

Item
Steam Table Pan
Material
Stainless Steel
Capacity
10 qt
Gauge
22
Product Type
Steam Table Pan
Compatible Pan Type
Half Size
Freezer Safe
No
NSF Certified
Yes
Oven Safe
No
Anti-Jam
Yes
Pan Shape
Rectangular
Dishwasher Safe
No

Description

Steam Table Pan, Overall Depth 6 in, Overall Length 10 5/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 10 qt, Compatible Pan Type Half Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.