Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pan, Half-Size Long, 5.7 Qt

  • Mfr # 30542

  • Zoro # G2463885


product price: $47.15
/ea

Key Features

Pan Size
Half Size Long
Width
6 7/16 in
Material
Stainless Steel
Capacity
5.7 qt
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30542
Zoro #
G2463885
UPC #
029419036653
Country of Origin
United States

Dimensions

Pan Size
Half Size Long
Width
6 7/16 in
Depth
4 in
Length
20 3/4 in
Overall Width
6 5/16 in
Overall Length
20 7/8 in
Overall Depth
4 in

Details

Item
Steam Table Pan
Material
Stainless Steel
Capacity
5.7 qt
Gauge
22
Product Type
Steam Table Pan
Oven Safe
No
Pan Shape
Rectangular
Compatible Pan Type
Half Size
Anti-Jam
Yes
Dishwasher Safe
No
NSF Certified
Yes
Freezer Safe
No

Description

Steam Table Pan, Overall Depth 4 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 5/16 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 6 qt, Compatible Pan Type Half Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.