Zoro Homepage

Pan, Ninth-Size, 1.1 Qt

  • Mfr # 30942

  • Zoro # G2967097


product price: $24.69
/ea

Key Features

Width
4 1/4 in
Material
Stainless Steel
Pan Size
Ninth Size
Depth
4 in
Capacity
1.1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30942
Zoro #
G2967097
UPC #
029419036745
Country of Origin
United States

Dimensions

Width
4 1/4 in
Pan Size
Ninth Size
Depth
4 in
Length
6 7/8 in
Overall Depth
4 in
Overall Width
4 1/4 in
Overall Length
6 7/8 in

Details

Item
Steam Table Pan
Material
Stainless Steel
Capacity
1.1 qt
Gauge
22
Product Type
Steam Table Pan
Dishwasher Safe
No
NSF Certified
Yes
Compatible Pan Type
Ninth Size
Freezer Safe
No
Oven Safe
No
Pan Shape
Rectangular
Anti-Jam
Yes

Description

Steam Table Pan, Overall Depth 4 in, Overall Length 6 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 4 1/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 1.1 qt, Compatible Pan Type Ninth Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.