Zoro Homepage

Pan, Sixth-Size, 1.2 Qt

  • Mfr # 30622

  • Zoro # G0725837


product price: $16.69
/ea

Key Features

Material
Stainless Steel
Width
6 1/4 in
Pan Size
Sixth Size
Capacity
1.2 qt
Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30622
Zoro #
G0725837
UPC #
029419036677
Country of Origin
United States

Dimensions

Width
6 1/4 in
Pan Size
Sixth Size
Depth
2 1/2 in
Length
6 7/8 in
Overall Depth
2 1/2 in
Overall Width
6 1/4 in
Overall Length
6 13/16 in

Details

Item
Steam Table Pan
Material
Stainless Steel
Capacity
1.2 qt
Gauge
22
Product Type
Steam Table Pan
Anti-Jam
Yes
Pan Shape
Rectangular
Compatible Pan Type
Sixth Size
Freezer Safe
No
Dishwasher Safe
No
NSF Certified
Yes
Oven Safe
No

Description

Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 6 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 1/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 1.2 qt, Compatible Pan Type Sixth Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.