Zoro Homepage

Pan, Two-Thirds Size, 3 Qt

  • Mfr # 30112

  • Zoro # G2408147


product price: $40.29
/ea

Key Features

Width
12 3/4 in
Pan Size
Two-Thirds Size
Material
Stainless Steel
Depth
1 1/4 in
Capacity
3 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30112
Zoro #
G2408147
UPC #
029419036301
Country of Origin
United States

Dimensions

Width
12 3/4 in
Pan Size
Two-Thirds Size
Depth
1 1/4 in
Length
13 7/8 in
Overall Width
12 13/16 in
Overall Length
13 7/8 in
Overall Depth
1 1/4 in

Details

Item
Steam Table Pan
Material
Stainless Steel
Capacity
3 qt
Fits Opening
12 in x 20 in
Gauge
22
Product Type
Steam Table Pan
Compatible Pan Type
Two-Thirds Size
Dishwasher Safe
No
Oven Safe
No
Pan Shape
Rectangular
NSF Certified
Yes
Anti-Jam
Yes
Freezer Safe
No

Description

Steam Table Pan, Overall Depth 1 1/4 in, Overall Length 13 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 13/16 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 3 qt, Compatible Pan Type Two-Thirds Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.