Zoro Homepage

Perforated Pan, Half-Size, 4.3 Qt.

  • Mfr # 30223

  • Zoro # G3183607


product price: $42.29
/ea

Key Features

Width
10 7/16 in
Material
Stainless Steel
Pan Size
Half Size
Depth
2 1/2 in
Capacity
4.3 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30223
Zoro #
G3183607
UPC #
029419036370
Country of Origin
United States

Dimensions

Width
10 7/16 in
Pan Size
Half Size
Depth
2 1/2 in
Length
12 13/16 in
Overall Length
10 5/16 in
Overall Depth
2 1/2 in
Overall Width
12 5/8 in

Details

Item
Steam Table Pan
Material
Stainless Steel
Capacity
4.3 qt
Gauge
22
Product Type
Steam Table Pan
Perforated/Solid
Perforated
Freezer Safe
No
Anti-Jam
Yes
Oven Safe
No
Compatible Pan Type
Half Size
Pan Shape
Rectangular
NSF Certified
Yes
Dishwasher Safe
No

Description

Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 10 5/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Perforated/Solid Perforated, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 4.3 qt, Compatible Pan Type Half Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.