Zoro Homepage

Perforated Spoodle, 13-13/16 in. L

  • Mfr # 6414280

  • Zoro # G2423797


product price: $19.59
/ea

Key Features

Utensil Width
2 13/16 in
Utensil Material
Stainless Steel
Utensil Handle Color
Purple
NSF Certified
Yes
Serving Utensil Capacity
No Capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6414280
Zoro #
G2423797
UPC #
671080411538
Country of Origin
China

Dimensions

Utensil Width
2 13/16 in
Utensil Length
13 13/16 in

Details

Item
Heavy-Duty Spoodle(R) Utensil
Utensil Material
Stainless Steel
Utensil Handle Color
Purple
NSF Certified
Yes
Serving Utensil Capacity
No Capacity
Utensil Color
Stainless Steel
Dishwasher Safe
Yes
Utensil Handle Material
High-Temp Nylon
Color
Purple
Material
Stainless Steel
Coated Handle
No
Head Design
Perforated
Product Type
Heavy-Duty Spoodle(R) Utensil

Description

Heavy-Duty Spoodle(R) Utensil, Color Purple, Coated Handle No, Head Design Perforated, Overall Length 13 13/16 in, Material Stainless Steel, Product Type Heavy-Duty Spoodle(R) Utensil, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.