Perforated Spoon, 13 In
Mfr # 46975
Zoro # G0440763
product price: $5.79
/eaKey Features
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46975
Zoro #
G0440763
UPC #
029419099313
Country of Origin
India
Dimensions
Utensil Length
13 in
Utensil Width
2 9/10 in
Details
Item
Basting Spoon
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
Yes
Utensil Color
Stainless Steel
Head Design
Perforated
Coated Handle
No
Product Type
Basting Spoon
Description
Basting Spoon, Color Silver, Coated Handle No, Head Design Perforated, Overall Length 13 in, Material Stainless Steel, Product Type Basting Spoon, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.