Piano Whip, L 18 In, Purple
Mfr # 47006
Zoro # G1543123
product price: $28.89
/eaKey Features
Overall Length
18 in
Handle Length
4 5/8 in
Handle Material
Nylon
Handle Color
Purple
Style
Piano
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47006
Zoro #
G1543123
UPC #
029419401178
Country of Origin
China
Dimensions
Overall Length
18 in
Handle Length
4 5/8 in
Details
Handle Material
Nylon
Handle Color
Purple
Style
Piano
Item
Whip
Product Type
Piano Whip
Dishwasher Safe
No
Maximum Temperature
475 Degrees F
NSF Certified
Yes
Coated Handle
Yes
Description
Whip, Handle Material Nylon, Handle Color Purple, Dishwasher Safe No, Overall Length 18 in, Handle Length 4 5/8 in, Maximum Temperature 475 Degrees F, Product Type Piano Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.