Zoro Homepage

Plastic Scraper Spatula

  • Mfr # 52016

  • Zoro # G1660802


product price: $7.49
/ea

Key Features

Overall Length
16 5/8 in
Handle Color
White
Working Temp.
212 Degrees F
Color
White
Handle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52016
Zoro #
G1660802
UPC #
029419151653
Country of Origin
United States

Dimensions

Overall Length
16 5/8 in

Details

Handle Color
White
Working Temp.
212 Degrees F
Item
Spatula
Color
White
Handle Material
Polypropylene
Product Type
Spatula
Dishwasher Safe
No
NSF Certified
Yes
Maximum Temperature
212 Degrees F

Description

Spatula, Overall Length 16 1/2 in, Product Type Spatula, Handle Material Polypropylene, Maximum Temperature 212 Degrees F, Handle Color White, Blade Length 4 1/2 in, Blade Material Thermoplastic, Blade Width 2 3/4 in, Dishwasher Safe No, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.