Plastic Spooned Spatula
Mfr # 52109
Zoro # G1752615
product price: $8.19
/eaKey Features
Color
White
Handle Material
Polypropylene
Overall Length
9 1/2 in
Working Temp.
212 Degrees F
Handle Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52109
Zoro #
G1752615
UPC #
029419190829
Country of Origin
United States
Dimensions
Overall Length
9 1/2 in
Details
Color
White
Handle Material
Polypropylene
Item
Spoonula
Working Temp.
212 Degrees F
Handle Color
White
Style
Spoon
Product Type
Spoonula
Dishwasher Safe
No
Maximum Temperature
212 Degrees F
NSF Certified
Yes
Description
Spoonula, Overall Length 9 9/16 in, Product Type Spoonula, Handle Material Polypropylene, Maximum Temperature 212 Degrees F, Handle Color White, Blade Length 3 7/16 in, Blade Material Thermoplastic, Blade Width 2 3/8 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.